Zoro Homepage

Twist & Close Sch. 40 ABS Plumber's Pack W/ Two-Hole Elbow in Powdercoated Flat Black

  • Mfr # D544-62

  • Zoro # G201984038


product price: $47.85
/ea

Key Features

Pipe Dia. - Drains
1-1/2 in
Color/Finish
Black
Material of Construction
ABS
Finish
Powdercoated Flat Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D544-62
Zoro #
G201984038
UPC #
747028048361
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1-1/2 in

Details

Color/Finish
Black
Material of Construction
ABS
Finish
Powdercoated Flat Black

Description

This Schedule 40 ABS plumber's pack included the two hole top elbow, coarse thread bottom elbow, metal overflow cover and twist & close strainer and closure. Just what a plumber needs - no tee or ABS pipe is included. 1-1/2 in. Twist & Close Style Drain. Two Hole overflow faceplate. ABS Top Elbow and Shoe Elbow Included. Heavy Duty Metal Construction. Tubing and Tee Not Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.