Zoro Homepage

Under Sink In-line Water Filter System

  • Mfr # F400

  • Zoro # G901995112


product price: $86.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F400
Zoro #
G901995112
UPC #
747028230957
Country of Origin
China

Description

The Westbrass DT18N HotMaster Digihot Hot Water Tank dispenses 100-cups per hour of instant hot water for cooking, beverages, cleaning and more. Water reheats using a superfast 1500-Watt element, which is separated from the water by a stainless steel plate to prevent element corrosion. The tank is laser welded, 304 stainless steel for superior longevity. The dry-start float and the over-heat protector are also stainless steel to prevent off taste and odors caused by copper sulfate compounds. The non-pressurized bladder system prevents catastrophic tank failures. On/off control button is designed for vacation or down time. The easily controlled temperature settings range from 167°F - 208°F. The perfect addition to your kitchen for busy lifestyle convenience. Westbrass Fine Decorative Plumbing since 1935.


  • Delivers 100-cups per hour of instant hot water for cooking, beverages, cleaning and more
  • 6-preselected water temperatures for easy temperature adjustment. The easily controlled temperature settings range from 167°F - 208°F
  • Ultra-fast heating element uses 1500-Watt. Standby power uses only 1-Watt
  • The dry-start float and the over-heat protector are also stainless steel to prevent off taste and odors caused by copper sulfate compounds
  • Runs on 5-Volt, extremely energy efficient. On/off control button is designed for vacation or down time
  • For use with Westbrass Faucets and Hold/Cold Water dispensers. Please read installation instructions BEFORE installing
  • NOTE: not compatible with reverse osmosis water filters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.