Zoro Homepage

Universal Thread Bathtub Tip-Toe Drain Trim with 2-Hole Overflow Cover, Polished Chrome

  • Mfr # D93K-26

  • Zoro # G301995392


product price: $39.19
/ea

Key Features

Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D93K-26
Zoro #
G301995392
UPC #
747028819268
Country of Origin
Taiwan, Province of China

Details

Finish
Polished Chrome

Description

This Westbrass universal designer tip-toe drain kit with two hole overflow cover is the decorative solution and perfect finishing touch for your tub! Drain closure sports fine thread 1-1/4 inch NPSM strainer with a 1-1/2 inch NPSM thread adapter. ADA approved tip-toe bath tub drain. Press once to close and again to open. NOTE: Be sure to measure to assure correct size drain shoe (Coarse or Fine). Do not use plumber's putty for installation use silicone seal. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Heavy duty metal construction bathtub trim conversion kit with tip-toe drain closure and overflow cover fits two-hole elbows
  • 1-3/8 inch NPSM (1-5/8 inch - 16 UNC) fine thread exterior
  • 1-1/2 inch NPSM x 1-3/8 inch NPSM adapter bushing for universal fit
  • Two-hole overflow cover with two (2)-1/4 inch-20 x 1-1/2 inch plated brass color matching screws
  • ADA approved tip-toe drain is convenient to use this over-sized tip-toe drain uses just a toe tap - simply press to close, press again to open
  • USE SILICONE SEAL ONLY: Do not use plumber's putty; silicone ensures a proper, leak-free installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.