Victorian 9" 1-Handle Hot Water Dispenser Faucet with Quick Heating Tank, Oil Rubbed Bronze

  • Mfr # D204HFP-12

  • Zoro # G801991467


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Handle Type
Single lever
Height
9 in
Includes
Quick heating water tank
Faucet Spout
Curved Spout Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D204HFP-12
Zoro #
G801991467
UPC #
747028230162
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 in

Details

Finish
Oil Rubbed Bronze
Number of Handles
1
Handle Type
Single lever
Item
Water Dispenser Faucet
Includes
Quick heating water tank
Faucet Spout
Curved Spout Projection
Color/Finish
Oil Rubbed Bronze

Description

The Westbrass 1-handle Victorian hot water dispenser faucet with instant heating tank. The perfect addition for your kitchen bar sink, game room bar or covered patio outside kitchen area for busy lifestyle convenience. The faucet features a curved spout projection for an attractive appearance. A QHT 1300W instant hot water tank, plugs into 120V and is included with this faucet and delivers 60 cups per hour of instant hot water for cooking, beverages, cleaning and more. Easy fingertip dial temperature adjustability from 140-degrees to 190-degrees. Mounting materials are included for convenient, single-hole installation. Cannot be modified for cold water usage. Constructed from high-quality solid brass and stainless steel for long-lasting quality and durability. Available in a variety of stylish finishes, this item is sure to complement your existing fixtures. Complete the look with other Westbrass coordinating plumbing fixtures. Westbrass Fine Decorative Plumbing since 1935.


  • Victorian 9 inch 1-Handle Hot Water Dispenser Faucet kit includes both faucet and quick heating water tank 1300W (QHT-1PV). Cannot be modified for cold water usage
  • Faucet: 9 inch overall height with 5-1/2 inch curved spout projection and one (1) lever handle with 1/4-turn ceramic disc cartridges
  • Tank: 5/8 Gallon Stainless Steel Quick & Hot Instant Hot Water Tank delivers 100 cups per hour of instant hot water for cooking, beverages, cleaning and more
  • Offers fingertip temperature adjustability from 140 to 190 degrees, allowing you to customize the water temperature to your preference
  • Kit Includes: All mounting materials are included. 3/8 inch Shok Blok Filter Protection Valve for faucet anti-shock protection. 1/4 inch compression stainless steel flex lines and Santoprene hose outlet to tank. If using water filter (F400 in-line water filter unit & F400R cartridges sold separately), install between water supply and faucet. Do not use plumber's putty for installation use silicone seal
  • Easy to Install: Conveniently plugs into a standard 115V wall outlet and cannot be modified for cold water usage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.