Victorian 9" Hot and Cold Water Dispenser and Tank in Polished Nickel

  • Mfr # D205HFP-05

  • Zoro # G301991431


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Type
Two Lever
Height
9 in
Faucet Spout
Curved Spout Projection
Includes
Quick heating water tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D205HFP-05
Zoro #
G301991431
UPC #
747028230223
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 in

Details

Finish
Polished Nickel
Number of Handles
2
Handle Type
Two Lever
Item
Water Dispenser Kit
Faucet Spout
Curved Spout Projection
Includes
Quick heating water tank

Description

The Westbrass 2-handle Victorian instant hot and cold water dispenser with hot water tank offers a single-handle design. This includes a high-arc, extended spout that provides great sink clearance. Hot water supply can be filtered for a pure, clean taste (filter sold separately). A white hot water tank is included with the faucet. The faucet is designed for single-hole installation (mounting materials included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.