Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442P
- Zoro #
- G204002999
- UPC #
- 747028599993
- Country of Origin
- China
Description
Westbrass is a Los Angeles-based company that sells a wide range of Plumbing Specialty Products, Bath Waste & Overflows, as well as Decorative Kitchen & Bath Accessories worldwide. 1.5 inch Schedual 40 PVC adapter allows connection of a tub without an overflow to PVC plumbiing.
Features- Schedule 40 Straight Adapter in ABS
- 1-1/2 in. NPMS thread (1-7/8 in.-11.5 UNC-2B)
- 1-1/2 in. Sch 40 Slip inlet
- Attaches drain to plumbing
- Size: 1.5"
- Height: 2-1/2"
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
