Zoro Homepage

Wing Nut Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Sati

  • Mfr # D2155-07

  • Zoro # G403665087


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Brass
Length - Drains
2-9/16 in
Type
Wing Nut Style
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2155-07
Zoro #
G403665087
UPC #
747028255073
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2-9/16 in

Details

Item
Kitchen Basket Strainer
Material of Construction - Drains
Brass
Type
Wing Nut Style
Finish
Satin Nickel

Description

Enjoy both convenience and style with the large wing nut style kitchen sink basket strainer and Insinkerator Style Disposal Flange from Westbrass. The wing nut stopper can conveniently be turned to open or close the basket to slow the drain of water. Designed for double bowl kitchen sinks with ISE garbage disposals installation. Available in a variety of finishes, this item is sure to complement your existing decorative fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.