Shop WESTCOTT
See all product information
Create Account
12" Architectural Scale, 3PK
- Mfr # TS-656
- Zoro # G823724029
product price:Â
$
16.59
/pk of 3, $5.53/ea
Key Features
Color
Multi
Size
12 in
Includes
3 Scales
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-656
- Zoro #
- G823724029
- UPC #
- 194629142989
- Country of Origin
- China
Dimensions
- Size
- 12 in
Details
- Color
- Multi
- Includes
- 3 Scales
- Material
- Plastic
Description
Introducing the Westcott 12" Architectural Scale, a must-have tool for precise measurements in the field of architecture. This scale is printed in three vibrant colors, making it easy to identify different scales at a glance. With its comprehensive range of measurements, including 3/32, 1/8, 3/16, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 3 to the foot, and 16ths to the inch, this scale caters to various architectural needs. The scale is fully divided below zero, allowing for accurate measurements even when starting from a negative point. Crafted with premium engraving, the scale ensures durability and longevity. The measurements on the scale are clearly defined and easily readable, providing convenience and accuracy in every use. Whether you're a student or a professional, this architectural scale is perfect for school or work, helping you achieve precise and professional results. Sold as a pack of 3 scales. Westcott Drafting & Drawing Tools are some of the finest products of their kind for students and professionals. Our commitment to meticulous quality and cutting edge innovation in measurement and art materials has earned an unparalleled reputation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.