12in Stainless Steel Office Ruler With Non Slip Cork Base, 3PK

  • Mfr # 10415-004

  • Zoro # G716389830


product price:  $39.49
/pk 3, $13.16/ea

Key Features

Includes
3 Rulers
Material
Stainless Steel, cork
Blade Color
Silver
Recommended Grade
Grade 4+
Recommended Age
9+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10415-004
Zoro #
G716389830
UPC #
194629121762
Country of Origin
China

Details

Includes
3 Rulers
Material
Stainless Steel, cork
Blade Color
Silver
Recommended Grade
Grade 4+
Recommended Age
9+ years

Description

Westcott develops home and office products unmatched in style, design and performance. We continue to deliver results that are both inspirational and functional year after year. Nearly indestructible, warp-free, bend-resistant stainless steel ruler. Etched with 1/16 and metric markings to ensure easy readability. Flexible for measuring curved surfaces. Sold as a pack of 3.


  • Nearly indestructible, warp-free, bend-resistant stainless steel ruler
  • Etched with 1/16 and metric markings to ensure easy readability
  • Flexible for measuring curved surfaces with non slip cork backing
  • Numerals and graduations are sharply delineated
  • Attractive finish fits right into modern office environments
  • Pack of 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.