Zoro Homepage

6 in Auto-Retracting Box Opening Safety Knife, ABS, 100PK

  • Mfr # 17326

  • Zoro # G7303897


product price: $520.99
/pk 100, $5.21/ea
Free Shipping & Returns

Key Features

Overall Length
6.625 in
Blade Material
Ceramic
Handle Material
ABS
Application
Box Opening
Blade Operation
Auto-Retracting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17326
Zoro #
G7303897
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.625 in
Overall Width
6.5 in
Width
6.5
Height
6.625
Depth
9.875 in
Length
9.875

Details

Item
Safety Knife
Blade Material
Ceramic
Handle Material
ABS
Application
Box Opening
Blade Operation
Auto-Retracting
Includes
100
Color
Green/Black
Number of Tools
100
Material
ABS
Demographic
Adult
Weight
4.65

Description

Safety Knife, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.