Shop WESTCOTT
See all product information
Create Account
7" Student Non-Stick Scissors, Assorted Colors, Ages 12+, 3PK
- Mfr # 17832
- Zoro # G923724073
product price:Â
$
13.15
/pk of 3, $4.38/ea
Key Features
Includes
3 Scissors
Handle Material
Plastic
Recommended Grade
Grade 6+
Size
7 in
Color
Assorted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17832
- Zoro #
- G923724073
- UPC #
- 194629142903
- Country of Origin
- China
- Includes
- 3 Scissors
- Handle Material
- Plastic
- Recommended Grade
- Grade 6+
- Color
- Assorted
- Blade Material
- Stainless steel
- Recommended Age
- 12+ years
Dimensions
- Size
- 7 in
Description
Westcott 7" Student Non-Stick Scissors are designed for students ages 12 and above. These scissors feature patented non-stick technology, ensuring the blades remain resistant to adhesives and provide superior cutting performance. With a soft handle, these scissors offer added comfort and control, making them perfect for cutting through sticky materials like tape and glue. These scissors will stay sharp, smooth-cutting and residue-free for years. Perfect for medium duty use, cutting through layers of paper, foam and poster board. Sold as a pack of 3 in assorted colors (no color choice).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.