Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Safety Cutter with Ceramic Blade, Aluminum Handle, Silver

  • Mfr # 00722

  • Zoro # G116060414


product price: $23.35
/ea

Key Features

Blade Material
Ceramic
Blade Type
Replaceable
Handle Color
Silver
Blade Shape
Straight
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00722
Zoro #
G116060414
UPC #
73577007222
Country of Origin
China

Details

Blade Material
Ceramic
Blade Type
Replaceable
Handle Color
Silver
Blade Shape
Straight
Handle Material
Aluminum
Number of Blades Included
1
Knife Type
Safety Cutter
Item
Retractable Utility/Box Cutters
Blade Storage
No

Description

A safer alternative to steel blade box openers. The ceramic blade will stay sharper longer than traditional blades. These are a great addition to the home, office, or garage. They allow you to easily break down boxes with handling safety in mind. Durable aluminum body. Retractable blade design ensures that the blade is not exposed while not in use. Reversible blade doubles lifespan. Ergonomic handle is easy to grip and comfortable to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.