Zoro Homepage

Architerctural Set, Architectural Set

  • Mfr # 16367

  • Zoro # G2116556


product price: $40.29
/ea
Sold in multiples of 24 for $966.96

Key Features

Length
13.63
Width
8.25
Color
Assorted
Weight
0.85
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16367
Zoro #
G2116556
UPC #
073577163676
Country of Origin
China

Dimensions

Length
13.63
Width
8.25
Height
1

Details

Item
Architerctural Set,Architectural Set
Color
Assorted
Weight
0.85
Demographic
Adult,Student - Age 12+

Description

Architerctural Set,Architectural Set

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.