Zoro Homepage

Artist Tape, 6 Colored Artist's Tape Rolls

  • Mfr # CTAPE-1

  • Zoro # G2116599


product price: $13.69
/ea
Sold in multiples of 288 for $3,942.72

Key Features

Tape Width
0.13"
Tape Length
2.25 ft
Features
Transparent, Self-adhesive
Material
Vinyl
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTAPE-1
Zoro #
G2116599
UPC #
088359085435
Country of Origin
China

Dimensions

Tape Width
0.13"
Tape Length
2.25 ft
Length
9
Width
3.38
Height
0.38

Details

Item
Artist Tape,6 Colored Artist's Tape Rol
Features
Transparent, Self-adhesive
Material
Vinyl
Color
Assorted
Demographic
Adult
Weight
0.05

Description

Artist Tape,6 Colored Artist's Tape Rol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.