Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing Compass, 13in Diameter, Metal, Metallic Color

  • Mfr # 12201

  • Zoro # G215661321


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Color
Metallic
Body Material
Metal
Max. Circle Dia. (In.)
13 in
Includes
(1) Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12201
Zoro #
G215661321
UPC #
73577122017
Country of Origin
China

Dimensions

Max. Circle Dia. (In.)
13 in

Details

Color
Metallic
Body Material
Metal
Item
Drawing & Drafting Compasses
Includes
(1) Pencil

Description

Designed for students. All metal nickel plated with easy grip top for firm control. Scaled with inches and metric on arm. Easily adjusts to draw circles up to 13in diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.