Shop WESTCOTT
See all product information
Create Account
Beveled Wood Ruler, Standard, 12 in Long, Natural Hardwood, 24PK
- Mfr # 17720
- Zoro # G723723894
product price:Â
$
10.69
/pk of 24, $0.45/ea
Key Features
Material
Wood
Color
Brown
Includes
24 Rulers
Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17720
- Zoro #
- G723723894
- UPC #
- 194629164752
- Country of Origin
- China
- Material
- Wood
- Color
- Brown
- Includes
- 24 Rulers
Dimensions
- Size
- 12 in
Description
Westcott Drafting & Drawing Tools are some of the finest products of their kind for students and professionals. Our commitment to meticulous quality and cutting edge innovation in measurement and art materials has earned an unparalleled reputation. Selected hardwood with a multiple-coat clear lacquer finish. Single metal edge to preserve the edge when used for straight-line drawing or cutting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.