Beveled Wood Ruler, Standard, 12in Long, Natural Hardwood, 12PK
Mfr # 17720
Zoro # G715509574
product price:Â $20.25
/pk 12, $1.69/eaKey Features
Ruler Type
Standard
Standard Scale
1/16 in
Blade Length
12 in
Material
Hardwood
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17720
Zoro #
G715509574
UPC #
-
Country of Origin
China
Dimensions
Blade Length
12 in
Details
Ruler Type
Standard
Standard Scale
1/16 in
Material
Hardwood
Color
Natural
Item
Standard Rulers
Description
Selected hardwood with a multiple-coat clear lacquer finish. Single metal edge to preserve the edge when used for straight-line drawing or cutting . Scaled in sixteenths. Numerals and graduations are sharply delineated. Suitable for use in the home, school, shop or office. 1 5/16in wide x 1/4in thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.