CarboTitanium Bonded Scissors, 8" Long, 3.25" Cut Length, Straight White/Green Handle
Mfr # ACM16446
Zoro # G4426725
product price: $22.45
/eaKey Features
Overall Length
8"
Color
White/Green
Blade Material
CarboTitanium-Bonded
Handle Material
Plastic
Tip Shape
Blunt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACM16446
Zoro #
G4426725
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8"
Length
8"
Cutting Length
3.25"
Length of Cut
3.25"
Details
Color
White/Green
Blade Material
CarboTitanium-Bonded
Handle Material
Plastic
Tip Shape
Blunt
Item
Scissors,8",Straight Handle
Material
CarboTitanium-Bonded
Handle Type
Straight
Left/Right Hand
For Right Hand Use
Handle Color
White/Green
Primary Application
General Purpose
Application
General Purpose
Weight
0.38 lbs
Description
Scissors,8 In.,Straight Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.