Zoro Homepage

Ceramic Cutter w/Blade

  • Mfr # 17982

  • Zoro # G111222640


product price: $10.59
/ea
Sold in multiples of 12 for $127.08

Key Features

Overall Length
1.18 in
Material
ABS
Includes
1 Cutter
Depth
7.87 in
Width
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17982
Zoro #
G111222640
UPC #
073577179820
Country of Origin
China

Dimensions

Overall Length
1.18 in
Depth
7.87 in
Width
1.97 in

Details

Item
Ceramic Cutter with Blade,Bag
Material
ABS
Includes
1 Cutter
Color
Green

Description

Ceramic Cutter with Blade,Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.