Shop WESTCOTT
See all product information
Create Account
Ceramic Cutter w/Rear Blade
- Mfr # 17969
- Zoro # G811222773
product price:Â
$
13.75
/ea
Sold in multiples of 36 for
$495.00
Key Features
Material
ABS
Includes
1 Cutter
Color
Green
Depth
8.5 in
Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17969
- Zoro #
- G811222773
- UPC #
- 073577179691
- Country of Origin
- China
Dimensions
- Overall Length
- 0.63 in
- Depth
- 8.5 in
- Width
- 2.38 in
Details
- Item
- Westcott 2nd Generation Ceramic Cutter w
- Material
- ABS
- Includes
- 1 Cutter
- Color
- Green
Description
Westcott 2nd Generation Ceramic Cutter w
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.