Clear Flexible Acrylic Ruler, Standard/Metric, 6in 15 cm Long, Clear, 12PK (Discontinued)
- Mfr # 17723
- Zoro # G715509628
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17723
Zoro #
G715509628
UPC #
-
Country of Origin
China
Dimensions
Blade Length
6 in; 15 cm
Details
Color
Clear
Ruler Type
Standard/Metric
Standard Scale
1/16 in
Item
Standard/Metric Rulers
Metric Scale
Millimeters
Material
Acrylic
Description
Westcott Drafting and Drawing Tools are some of the finest products of their kind for students and professionals. The commitment to meticulous quality and cutting edge innovation in measurement and art materials has earned an unparalleled reputation. Feature-packed ruler is ideal for home, school, office and shop. Precisely scaled in 1/16in on one side and millimeters on the other. Features raised beveled edges to eliminate smearing and extra margins at the ends for clear starts and stops. Plumb lines at ends aid in drawing or checking right angles. Hang-up hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.