Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Sided Ceramic Box Opener, ABS Plastic Handle, Green

  • Mfr # 17920-001

  • Zoro # G116171417


product price: $29.99
/ea

Key Features

Handle Color
Green
Number of Blades Included
2
Blade Material
Ceramic
Knife Type
Retractable
Blade Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17920-001
Zoro #
G116171417
UPC #
73577179202
Country of Origin
China

Details

Handle Color
Green
Number of Blades Included
2
Blade Material
Ceramic
Knife Type
Retractable
Item
Retractable Utility/Box Cutters
Blade Shape
Straight
Handle Material
ABS Plastic

Description

A safer alternative to steel blade box openers. The ceramic blade will stay sharper longer than traditional blades. These are a great addition to the home, office or garage. They allow you to easily break down boxes with handling safety in mind. Dual ceramic blades with sliding guard. Two-position box top opener with metal guide. Bonus rear blade for general use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.