Elite Series Stainless Steel Shears, 8in Long, 3.5in Cut Length, Straight Orange Handle
Mfr # 41318
Zoro # G315509608
product price:Â $11.15
/eaKey Features
Handle Type
Straight
Handle Material
Plastic
Cutting Length
3.5 in
Color
Orange
Blade Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41318
Zoro #
G315509608
UPC #
73577413184
Country of Origin
China
Dimensions
Cutting Length
3.5 in
Overall Length
8 in
Details
Handle Type
Straight
Handle Material
Plastic
Item
All Purpose Scissors & Shears
Color
Orange
Blade Material
Stainless Steel
Handle Color
Orange
Left/Right Hand
Left/Right
Description
The precision-ground, stainless steel blades on inside, outside, back and cutting edges effortlessly glide through paper, cardboard and fabric. The corrosion-resistant blades are molded into orange plastic handles for durability and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.