For Kids Scissors Teacher's Pack, Rounded Tip, 5" Long, 1.75" Cut Length, Straight Assorted, PK12
Mfr # 13140
Zoro # G4255819
product price: $22.49
/pk 12, $1.87/eaKey Features
Overall Length
5"
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Blunt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13140
Zoro #
G4255819
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5"
Length
Cut: 1-3/4"
Cutting Length
1.75"
Details
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Blunt
Item
Kid's Scissor
Features
Teacher's Pack-12 scissors per pack
Primary Application
Safety/Classroom
Cutting Action
Left/Right
Handle Color
Assorted
Left/Right Hand
For Left or Right Hand Use
Application
Children; Students
Handle Type
Straight
Handle Color Assortment
Light Blue; Light Green; Pink; Yellow
Description
Kids Scissors,Blunt,5 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.