Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Curves, 40 cm/16" Flexible Curve

  • Mfr # TC-385

  • Zoro # G2116337


product price: $14.29
/ea
Sold in multiples of 12 for $171.48

Key Features

Size
16
Demographic
Adult
Height
0.5
Width
5.63
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-385
Zoro #
G2116337
UPC #
088359009394
Country of Origin
China

Dimensions

Size
16
Height
0.5
Width
5.63
Length
7
Overall Length
7
Width (In.)
5.63

Details

Item
French Curves,40 cm/16" Flexible Curve
Demographic
Adult
Weight
0.167
Color
Clear

Description

French Curves,40 cm/16 In. Flexible Curve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.