
French Curves, 8 Piece French Curve Set
Mfr # FC-8
Zoro # G2116206
product price:Â $18.45
/ea
Sold in multiples of 6 for $110.70
Key Features
Color
Clear
Height
0.062
Width
4.625
Weight
0.45
Demographic
Adult
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC-8
Zoro #
G2116206
UPC #
088359004559
Country of Origin
China
Dimensions
Height
0.062
Length
12
Width
4.625
Overall Length
12
Width (In.)
4.625
Details
Item
French Curves,8 pcs. French Curve Set
Color
Clear
Weight
0.45
Demographic
Adult
Description
French Curves,8 pcs. French Curve Set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.