Zoro Homepage

Hobby Knife, Medium Barrel

  • Mfr # 13970

  • Zoro # G5055477


product price: $11.15
/ea

Key Features

Type
Medium Barrel
Blade Length
1 in
Overall Length
6 1/2 in
Handle Material
Stainless Steel
Includes
#2 Blade and Safety Caps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13970
Zoro #
G5055477
UPC #
073577139701
Country of Origin
China

Dimensions

Blade Length
1 in
Overall Length
6 1/2 in
Handle Dia.
13 mm
Handle Length
5 1/4 in
Blade Thickness
0.19 in
Handle Diameter
1/2 in

Details

Item
Hobby Knife
Type
Medium Barrel
Handle Material
Stainless Steel
Includes
#2 Blade and Safety Caps
Blade Material
Steel
Handle Type
Round
Color
Metal
Construction
Stainless Steel
Blade Edge Type
Straight
Features
Aluminum Barrels
Handle Color
Silver
Blade Shape
Triangular
Material Application
Cardboard, Cloth, Paper, Plastic, Wood
Replaceable Blade
No
Handle Style
Round

Description

Hobby Knife, Blade Edge Type Straight, Blade Length 1 in, Blade Material Steel, Blade Shape Triangular, Blade Thickness 0.19 in, Features Aluminum Barrels, Handle Color Silver, Handle Diameter 1/2 in, Handle Length 5 1/4 in, Handle Material Stainless Steel, Handle Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.