Shop WESTCOTT
See all product information
Create Account
Hole Punched Wood Ruler, 12'', English and Metric with Metal Edge, 36PK
- Mfr # 10702-007
- Zoro # G613311859
product price:Â
$
49.25
/pk of 36, $1.37/ea
Key Features
Material
Wood
Includes
36 Rulers
Color
Wood
Recommended Age
6+ years
Recommended Grade
Grade 1+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10702-007
- Zoro #
- G613311859
- UPC #
- 194629121724
- Country of Origin
- China
- Material
- Wood
- Includes
- 36 Rulers
- Color
- Wood
- Recommended Age
- 6+ years
- Recommended Grade
- Grade 1+
Description
Westcott develops home and office products unmatched in style, design and performance. We continue to deliver results that are both inspirational and functional year after year. 12/30cm English/Metric Wood Ruler. Made from selected hardwood with a multiple-coat clear lacquer finish. Sturdy metal edge; hole punched. Ideal for office and home use. Sold as a pack of 36.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.