Jellies Kids Scissors, 5in Long, Straight Assorted Handle Colors, 12PK
Mfr # 67548
Zoro # G115960937
product price: $58.25
/pk 12, $4.85/eaKey Features
Recommended Age
Ages 4 and Up
Left/Right Hand
Right
Blade Material
Stainless Steel
Handle Type
Straight
Handle Material
Soft Gel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67548
Zoro #
G115960937
UPC #
-
Country of Origin
China
Details
Recommended Age
Ages 4 and Up
Item
Safety/Training Scissors & Shears
Left/Right Hand
Right
Blade Material
Stainless Steel
Handle Type
Straight
Handle Material
Soft Gel
Handle Color
Assorted
Color
Multicolor
Description
Westcott Jellies Kids Scissors are the first and only super squishy, fully gel-grip scissors, designed to optimize comfort and control. Another fun and innovative product from Westcott! They are sure to make crafts, projects and homework more fun and exciting than ever before!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.