Zoro Homepage

Kids 5" Scissors, Blunt, PK30

  • Mfr # 16656

  • Zoro # G9419707


product price: $106.99
/pk 30, $3.57/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Width
2.3 in
Blade Material
Stainless Steel
Handle Material
Plastic
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16656
Zoro #
G9419707
UPC #
73577131309
Country of Origin
China

Dimensions

Overall Length
5 in
Width
2.3 in
Height
0.3 in
Blade Length
5 in

Details

Item
Blunt Tip 5" Kids Scissors
Blade Material
Stainless Steel
Handle Material
Plastic
Color
Assorted
Tip Shape
Blunted
Sub-Category
Scissors

Description

Westcott School Left and Right Handed Kids Scissors especially designed for a child's hand. Extra strong and durable stainless steel safety blades. Molded, symmetrical handles allow for either left- or right-handed use. Easily cut through paper, fabric, string and other craft materials. Available in assorted colors (color can't be specified when ordered)
Limited 10-year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.