Kids Pointed 5" Scissors with Storage Rack, Anti-Microbial Protection, Assorted Colors, 12PK
- Mfr # 14872
- Zoro # G223724025
product price:Â
$
110.99
/pk of 12, $9.25/ea
Free Shipping & Returns
Key Features
Recommended Age
6+ years
Color
Blue, Green, Pink, Yellow
Blade Material
Stainless steel
Size
5 in
Recommended Grade
Grade 1+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14872
- Zoro #
- G223724025
- UPC #
- 073577148727
- Country of Origin
- China
Dimensions
- Size
- 5 in
Details
- Recommended Age
- 6+ years
- Color
- Blue, Green, Pink, Yellow
- Blade Material
- Stainless steel
- Recommended Grade
- Grade 1+
- Includes
- 12 Scissors
- Handle Material
- Plastic
Description
Westcott offers a wide range of anti-microbial products that contain an antimicrobial agent to help inhibit the growth of bacterial stains and odors. It's ideal for products that are shared around the home, office or school. Durable stainless steel blades with pointed blades suitable for ages 6+. Ideal for cutting paper, creating craft projects and more. Each pack includes 12 scissors in 4 assorted bright colors: blue, green, pink and yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.