Kids Scissors, Squishy Gel Handle, Assorted Colors, 5 in, 12PK
- Mfr # 67548
- Zoro # G323723935
product price:Â
$
42.59
/pk of 12, $3.55/ea
Key Features
Size
5 in
Color
Multicolor
Recommended Age
4+ years
Includes
12 Scissors
Blade Material
Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67548
- Zoro #
- G323723935
- UPC #
- 073577675483
- Country of Origin
- China
- Color
- Multicolor
- Recommended Age
- 4+ years
- Includes
- 12 Scissors
- Blade Material
- Stainless steel
- Recommended Grade
- Grade PK+
- Handle Material
- Plastic
Dimensions
- Size
- 5 in
Description
Jellies Kids Scissors by Westcott are designed to make cutting safe, comfortable, and fun for young learners. Sized at 5 inches, these scissors are easy for small hands to control, helping children build confidence as they practice cutting paper, worksheets, and simple craft materials. Jellies are the first and only super squishy, fully gel-grip scissors for kids, designed to optimize comfort and control. They are sure to make crafts, projects and homework more fun and exciting than ever before! Ideal for group settings, this pack of 12 scissors is perfect for classrooms, homeschool spaces, daycare centers, and craft activities at home. Lightweight and easy to handle, Jellies Kids Scissors support fine motor skill development while offering dependable everyday performance. Whether used for school projects, arts and crafts, or creative play, these scissors are a practical and colorful addition to any child-friendly supply kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.