
KleenEarth Recycled Ruler, Standard/Metric, 12in Long, Plastic, Black
Mfr # 41015
Zoro # G815960374
product price: $2.35
/eaSold in multiples of 5 for $11.75
Key Features
Color
Black
Blade Length
12 in
Ruler Type
Standard/Metric
Standard Scale
1/16 in
Metric Scale
Millimeters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41015
Zoro #
G815960374
UPC #
73577410152
Country of Origin
China
Dimensions
Blade Length
12 in
Details
Color
Black
Ruler Type
Standard/Metric
Standard Scale
1/16 in
Metric Scale
Millimeters
Item
Standard/Metric Rulers
Material
Plastic
Description
Westcott Drafting and Drawing Tools are some of the finest products of their kind for students and professionals. The commitment to meticulous quality and cutting edge innovation in measurement and art materials has earned an unparalleled reputation. This recycled plastic ruler features a double bevel with pencil groove to eliminate smearing. Holes on ruler allow for use in a three-ring binder. 1/16 scale on one side, metric on the other.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.