Kleenearth Soft Handle Scissors, 7 in Long, 2.25 in Cut Length, Straight Blue/Gray Handle
- Mfr # 15553
- Zoro # G223724063
product price:Â
$
19.39
/ea
Key Features
Recommended Age
12+ years
Color
Blue
Size
7 in
Blade Material
Stainless steel
Includes
1 Scissors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15553
- Zoro #
- G223724063
- UPC #
- 073577155534
- Country of Origin
- China
- Recommended Age
- 12+ years
- Color
- Blue
- Blade Material
- Stainless steel
- Includes
- 1 Scissors
- Handle Material
- Plastic
- Recommended Grade
- Grade 6+
Dimensions
- Size
- 7 in
Description
Just making a few small changes in how we do things can make a huge difference to our planet. That’s why Westcott uses recycled material in the eco-friendly designs of our KleenEarth products and packaging. The same quality standards are used in all our products whether we use new or recycled materials, so you can be sure this KleenEarth product will live up to your expectations, and you can feel good about doing your part to help the earth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.