Zoro Homepage

L-Square, PVC, Transparent, 8in

  • Mfr # L-808

  • Zoro # G5361964


product price: $14.35
/ea

Key Features

Material
PVC
Finish
Matte
Size
8 in
Number of Pieces
1
Graduations
8th Graph with An Edge In 16th and Centimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-808
Zoro #
G5361964
UPC #
088359005518
Country of Origin
China

Dimensions

Size
8 in
Thickness
0.04 in
Blade Length
8 in
Base Length
8 11/16 in
Blade Width
1 1/2 in
Base Width
1 1/2 in

Details

Item
L-Square
Material
PVC
Finish
Matte
Number of Pieces
1
Graduations
8th Graph with An Edge In 16th and Centimeters
Includes
Measuring
Blade Material
Plastic
System of Measurement
SAE
Edge Style
Square
Graduation Marks - Base
1/8 in Graph (With an Edge in 1/16 in, 1 cm
Square Color
Clear
Numeric Marks
Centimeters
Square Type
Framing Square
Graduation Marks - Blade
1/8 in Graph (With an Edge in 1/16 in, 1 cm
Graduation Mark Style
Printed
Base Material
Plastic
Graduation Color
Red

Description

L-Square, Base Length 8 11/16 in, Base Width 1 1/2 in, Blade Length 8 in, Blade Width 1 1/2 in, Blade Material Plastic, Graduation Mark Style Printed, Graduation Marks - Base 1/8 in Graph (With an Edge in 1/16 in, 1 cm, Graduation Marks - Blade 1/8 in Graph (With an Edge in 1/16 in, 1 cm, Specialized Scales Not Applicable, Base Material Plastic, System of Measurement SAE, Square Type Framing Square, Coating Not Applicable, Edge Style Square, Finish Matte, Graduation Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.