Zoro Homepage

Letter Openers, All-Purpose Letter Opener, Soft Grip, Size: 8

  • Mfr # 13934

  • Zoro # G2113939


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

Color
Assorted
Width
2
Paper Size
8
Height
0.5
Length
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13934
Zoro #
G2113939
UPC #
073577139343
Country of Origin
China

Dimensions

Width
2
Paper Size
8
Height
0.5
Length
10.5
Size
8

Details

Item
Letter Openers,All-Purpose Letter Opene
Color
Assorted
Material
Stainless Steel
Weight
0.1
Demographic
Adult

Description

Letter Openers,All-Purpose Letter Opene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.