Zoro Homepage

Letter Openers, Plastic Handle, Serrated Blade, Letter Opener

  • Mfr # 29380

  • Zoro # G2113975


product price: $2.89
/ea
Sold in multiples of 12 for $34.68

Key Features

Color
Black
Width
0.5
Paper Size
8
Length
9
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29380
Zoro #
G2113975
UPC #
073577293809
Country of Origin
China

Dimensions

Width
0.5
Paper Size
8
Length
9
Height
2.5
Size
8

Details

Item
Letter Openers,Plastic Hand le,Serrated
Color
Black
Material
Stainless Steel
Demographic
Adult
Weight
0.05

Description

Letter Openers,Plastic Hand le,Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.