Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener

  • Mfr # 29691

  • Zoro # G2113923


product price: $4.79
/ea
Sold in multiples of 12 for $57.48

Key Features

Blade Material
Steel
Color
Brown
Width
2
Material
Stainless Steel
Length
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29691
Zoro #
G2113923
UPC #
073577296916
Country of Origin
China

Dimensions

Width
2
Length
10.5
Paper Size
9
Height
0.5
Size
9

Details

Item
Letter Openers,Stainless Steel Blade,W
Blade Material
Steel
Color
Brown
Material
Stainless Steel
Weight
0.14
Demographic
Adult

Description

Letter Openers,Stainless Steel Blade,W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.