
LetterCraft 2 in Permanent Vinyl Letters, Helvetica Font, Black
Mfr # 15852
Zoro # G2117369
product price: $8.99
/ea
Sold in multiples of 4 for $35.96
Key Features
Material
Vinyl
Character Height
2 in
Character Color
Black
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15852
Zoro #
G2117369
UPC #
073577158528
Country of Origin
China
Dimensions
Character Height
2 in
Overall Width
0.13
Size
2 in
Length
13
Height
10.38
Width
10.38
Overall Length
2
Details
Item
Permanent Vinyl Lettering
Material
Vinyl
Character Color
Black
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Black
Weight
0.13
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Description
Permanent Vinyl Lettering,Helvetica 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.