LetterCraft 2 in Removalable Vinyl Letters, Helvetica Font, Black

  • Mfr # 15857

  • Zoro # G2117439


product price:  $8.59
/ea
Sold in multiples of 4 for $34.36

Key Features

Material
Vinyl
Character Height
2 in
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor
Overall Width
0.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15857
Zoro #
G2117439
UPC #
073577158573
Country of Origin
China

Dimensions

Character Height
2 in
Overall Width
0.13
Width
9.13
Height
9.13
Length
0.13
Size
2 in
Overall Length
2

Details

Item
Removable Vinyl Lettering
Material
Vinyl
Character Color
Black
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor
Color
Black
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11
Weight
0.13

Description

Permanent Vinyl Lettering,Helvetica 2 In.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.