LetterCraft 2 in Removalable Vinyl Letters, Helvetica Font, Silver

  • Mfr # 16363

  • Zoro # G2117484


product price: $7.89
/ea
Sold in multiples of 180 for $1,420.20

Key Features

Material
Vinyl
Character Height
2 in
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16363
Zoro #
G2117484
UPC #
073577163638
Country of Origin
China

Dimensions

Character Height
2 in
Overall Width
0.13
Size
2 in
Length
10.28
Width
0.12
Height
0.12
Overall Length
2

Details

Item
Removable Vinyl Lettering
Material
Vinyl
Character Color
Silver
Character Type
Letters/Numbers/Symbols
Indoor/Outdoor Usage
Indoor
Color
Silver
Weight
0.13
Demographic
Adult,Student - Age 12+,Kids - Ages 5 - 11

Description

Permanent Vinyl Lettering,Helvetica 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.