
Lettering, 3/4" /18mm Lettering Guide
Mfr # KT-20
Zoro # G2116879
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Overall Width
0.069
Color
Translucent Gray
Width
0.13
Demographic
Adult
Weight
0.069
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-20
Zoro #
G2116879
UPC #
088359010673
Country of Origin
China
Dimensions
Overall Width
0.069
Width
0.13
Length
9.88
Height
0.13
Details
Item
Lettering,3/4" /18mm Lettering Guide
Color
Translucent Gray
Demographic
Adult
Weight
0.069
Description
Lettering,3/4 In. /18mm Lettering Guide
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.