Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Stick, Wood, 39-1/2" L

  • Mfr # 10431

  • Zoro # G5055382


product price: $8.55
/ea

Key Features

Length (In.)
39 1/2 in
Width (In.)
2 7/16 in
Material
Wood
Graduations
1/8 in
Construction
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10431
Zoro #
G5055382
UPC #
073577104310
Country of Origin
China

Dimensions

Length (In.)
39 1/2 in
Width (In.)
2 7/16 in
Width (mm)
61 mm
Length (mm)
990 mm
Size
39in
Thickness
0.23 in
Length - SAE
3 5/16 ft
Width - SAE
2 7/16 in

Details

Item
Meter Stick
Material
Wood
Graduations
1/8 in
Construction
Wood
Graduation Type
Inch/Metric
Finish
Matte
Hook Type
Single Hook
Measurement Type
SAE
Color
Woodgrain
Graduation Marks
1 mm, 1/16 in
Rule Type
Meter Stick
Coating
Clear
Graduation Units
Inches, Meters, Millimeters
Numeric Marks
Inches
Numeric Format
Decimal
Graduation Color
Black
System of Measurement
Metric/SAE
Graduation Mark Style
Printed
Flexibility
Rigid
Rule Color
Brown
Reading Direction
Left to Right
Hanging Capability
Hanging Hole
Magnetic
Nonmagnetic
Sides
Double-Sided

Description

Meter Stick, Thickness 0.23 in, Graduation Marks 1 mm, 1/16 in, Coating Clear, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Printed, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Matte, System of Measurement Metric/SAE, Rule Type Meter Stick, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 3 5/16 ft, Length - Metric Not Applicable, Folded Length Not Applicable, Width - SAE 2 7/16 in, Width - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.