Zoro Homepage

Multipurpose, Scissors, Straight, 7 In. L

  • Mfr # 44218

  • Zoro # G5055714


product price: $7.59
/ea

Key Features

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44218
Zoro #
G5055714
UPC #
073577442184
Country of Origin
China

Dimensions

Overall Length
7 in
Length of Cut
5 in

Details

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Adjustable
No
Primary Application
Multipurpose
Handle Color
Black
Application
Multipurpose
Handle Design
Elongated Rings
Left/Right Hand
Right Hand
Features
30% Post Consumer Content, Made From 70% Recycled Plastic, Made From Recycled Materials, Manufacturers Limited Ten Year Warranty
Material Application
Foam, Paper
Hand Orientation
Right-Hand
Cutting Action
Straight
Cutting Edge Type
Straight

Description

Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features 30 Percent Post Consumer Content, Made From 70 Percent Recycled Plastic, Made From Recycled Materials, Manufacturers Limited Ten Year Warranty, Hand Orientation Right-Hand, Handle Color Black, Handle Design Elongated Rings, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.