Zoro Homepage

Multipurpose, Scissors, Straight, 9 In. L

  • Mfr # 13138

  • Zoro # G5055452


product price: $15.89
/ea

Key Features

Overall Length
9 in
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13138
Zoro #
G5055452
UPC #
073577131385
Country of Origin
China

Dimensions

Overall Length
9 in
Length of Cut
4 1/2 in
Blade Length
9 in

Details

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Handle Color
Black
Primary Application
Multipurpose
Handle Design
Ring and Enlarged Bow
Left/Right Hand
Right Hand
Application
Multipurpose
Adjustable
No
Features
Sharp Lightweight
Material Application
Foam, Paper, Poster Board
Hand Orientation
Right-Hand
Cutting Edge Type
Straight
Cutting Action
Straight

Description

Scissors, Adjustable No, Application Multipurpose, Blade Length 9 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Sharp Lightweight, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.