Non-Shatter Flexible Ruler, Standard/Metric, 12 in (30 Cm) Long, Plastic, Clear, 12PK
- Mfr # 17725
- Zoro # G023724096
product price:Â
$
20.15
/pk of 12, $1.68/ea
Key Features
Color
Clear
Size
12 in
Includes
12 Rulers
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17725
- Zoro #
- G023724096
- UPC #
- 073577177253
- Country of Origin
- China
Dimensions
- Size
- 12 in
Details
- Color
- Clear
- Includes
- 12 Rulers
- Material
- Plastic
Description
Westcott Drafting & Drawing Tools are some of the finest products of their kind for students and professionals. Our commitment to meticulous quality and cutting edge innovation in measurement and art materials has earned an unparalleled reputation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.