This item is Discontinued.

Westcott Non-Shatter Flexible Ruler, Standard/Metric, 12in 30 cm Long, Plastic, Clear, 12PK 17725

Non-Shatter Flexible Ruler, Standard/Metric, 12in 30 cm Long, Plastic, Clear, 12PK (Discontinued)

  • Mfr # 17725
  • Zoro # G515509583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17725
Zoro #
G515509583
UPC #
-
Country of Origin
China

Dimensions

Blade Length
12 in; 30 cm

Details

Metric Scale
Millimeters
Standard Scale
1/16 in
Color
Clear
Ruler Type
Standard/Metric
Material
Plastic
Item
Standard/Metric Rulers

Description

Total flexibility and clarity of measurement. Shatter-proof plastic ruler bends, twists then returns to its original shape. Clear markings for precise measuring. Hang-up hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.