
Non-Stick Titanium Bonded Scissors, 5in Long, Straight Gray/Orange Handle
Mfr # 14881
Zoro # G515960889
product price: $14.51
/eaKey Features
Blade Material
Titanium-Bonded Stainless Steel
Handle Material
Plastic
Overall Length
5 in
Handle Color
Gray/Orange
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14881
Zoro #
G515960889
UPC #
73577148819
Country of Origin
China
Dimensions
Overall Length
5 in
Details
Blade Material
Titanium-Bonded Stainless Steel
Handle Material
Plastic
Handle Color
Gray/Orange
Item
All Purpose Scissors & Shears
Color
Multicolor
Handle Type
Straight
Left/Right Hand
Left/Right
Description
Westcott Titanium Bonded Non-Stick blades are six times longer lasting than the previous formula. Westcott uses a process that bonds Titanium Bonded to the blades and then coats them with a breakthrough non-stick formula to produce an adhesive-resistant, easy-to-clean, and longer-lasting cutting edge. Glide provides a no tool adjustable glide technology for optimal cutting performance which allows less tension for thin materials and higher tension for thicker material. These scissors will stay sharp, smooth-cutting and residue-free for years making them an exceptional value like all Westcott products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.