Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Trimmers, 12" Multi-Purpose Personal Trimmer - 10 Sheets

  • Mfr # 15804

  • Zoro # G2115156


product price: $12.79
/ea
Sold in multiples of 4 for $51.16

Key Features

Sheet Capacity
12
Blade Material
Stainless Steel
Width
6.38
Length
17.63
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15804
Zoro #
G2115156
UPC #
073577158047
Country of Origin
China

Dimensions

Width
6.38
Length
17.63
Height
1.5
Size
12

Details

Item
Paper Trimmers,12" Multi-Purpose Person
Sheet Capacity
12
Blade Material
Stainless Steel
Material
Stainless Steel
Color
Black
Demographic
Adult
Weight
0.73

Description

Paper Trimmers,12 In. Multi-Purpose Person

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.