Zoro Homepage

Paper Trimmers, 12" Plastic Lightweight Guillotine Trimmer - 20 Sheets

  • Mfr # 16559

  • Zoro # G2115095


product price: $88.69
/ea
Sold in multiples of 3 for $266.07
Free Shipping & Returns

Key Features

Sheet Capacity
12
Blade Material
Stainless Steel
Height
2.88
Length
17
Width
14.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16559
Zoro #
G2115095
UPC #
073577165595
Country of Origin
China

Dimensions

Height
2.88
Length
17
Width
14.25
Size
12

Details

Item
Paper Trimmers,12" Plastic Lightweight
Sheet Capacity
12
Blade Material
Stainless Steel
Color
Black
Demographic
Adult
Weight
3.5
Material
Stainless Steel

Description

Paper Trimmers,12 In. Plastic Lightweight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.